1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter
1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Used with PEX tubing
- Lead-Free
- NSF and UPC Approved
- Manufactured to ASTM Standard F1807
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876-877
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-4, NSF 372
- NSF Certified:
- Yes