This product requires certification to purchase.

1/2 in. Compression Galvanized Malleable Iron Coupling

You last purchased this on
 
Matco-Norca

1/2 in. Compression Galvanized Malleable Iron Coupling

  • Fast #
  • Part #M440T03C
  • Item #7216640
  • Manufacturer Part #440T03C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1/2 in. Compression Galvanized Malleable Iron Coupling

  • Fast #
  • Part #M440T03C
  • Item #7216640
  • Manufacturer Part #440T03C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-197
Coating:
Galvanized
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Malleable Iron
Maximum Temperature:
180
Pressure - Maximum:
125 psi