1/2 in. FIPS x Sweat Brass Steel Silicone Rubber Plastic Union
1/2 in. FIPS x Sweat Brass Steel Silicone Rubber Plastic Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.22
- ASTM:
- ASTM A108, ASTM B-16, ASTM F-492-95
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- Sweat
- End Connections:
- FIPS x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-67/87 in
- Material:
- Brass, Steel, Silicone Rubber, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 250 psi