This product requires certification to purchase.

1-1/2 in. 304L Stainless Steel Insert Stiffener

You last purchased this on
 
Matco-Norca

1-1/2 in. 304L Stainless Steel Insert Stiffener

  • Fast #
  • Part #MISCP07
  • Item #7202808
  • Manufacturer Part #ISCP07
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1-1/2 in. 304L Stainless Steel Insert Stiffener

  • Fast #
  • Part #MISCP07
  • Item #7202808
  • Manufacturer Part #ISCP07
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No