1-1/2 in. Compression Malleable Iron Coupling
1-1/2 in. Compression Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Malleable Iron