This product requires certification to purchase.

1 in. Brass Hose x FIP Garden Valve

You last purchased this on
 
Matco-Norca

1 in. Brass Hose x FIP Garden Valve

  • Fast #
  • Part #M203TL5LF
  • Item #4784736
  • Manufacturer Part #203TL5LF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1 in. Brass Hose x FIP Garden Valve

  • Fast #
  • Part #M203TL5LF
  • Item #4784736
  • Manufacturer Part #203TL5LF
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
GHT
End Connection 2:
FIPS
End Connections:
GHT x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/20 in
Material:
Brass
Valve Operator:
Loose Key Wheel
Valve Seat Material:
Brass
Valve Size:
1 in
Valve Type:
Garden Valve
Width:
2-13/100 in