This product requires certification to purchase.

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

You last purchased this on
 
Matco-Norca

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #MPXMA0504LF
  • Item #7810455
  • Manufacturer Part #PXMA0504LF
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1 in. Brass PEX Crimp x 3/4 in. MPT Adapter

  • Fast #
  • Part #MPXMA0504LF
  • Item #7810455
  • Manufacturer Part #PXMA0504LF
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
UL Listed:
No