1 in. Brass PEX Crimp x Female Sweat 90° Elbow
1 in. Brass PEX Crimp x Female Sweat 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876, ASTM F-877
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- Sweat x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-4, NSF 372
- NSF Certified:
- Yes