This product requires certification to purchase.

1 in. PEX Crimp Brass Plug

You last purchased this on
 
Matco-Norca

1 in. PEX Crimp Brass Plug

  • Fast #
  • Part #MPXPL05LF
  • Item #4784712
  • Manufacturer Part #PXPL05LF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1 in. PEX Crimp Brass Plug

  • Fast #
  • Part #MPXPL05LF
  • Item #4784712
  • Manufacturer Part #PXPL05LF
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877, ASTM F-1807, ASTM F-876
End Connection 1:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Plug
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-4, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi