This product requires certification to purchase.

1 x 3/4 in. Brass PEX Crimp Coupling

You last purchased this on
 
Matco-Norca

1 x 3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #MPXCPR0504LF
  • Item #4784836
  • Manufacturer Part #PXCPR0504LF
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1 x 3/4 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #MPXCPR0504LF
  • Item #4784836
  • Manufacturer Part #PXCPR0504LF
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
No
ASTM:
ASTM F-1807
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-61/100 in
Material:
Brass
NSF:
NSF 61-4, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No