2 in. Brass Sink Trap
2 in. Brass Sink Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- IPS
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- IAPMO Listed:
- No
- Trap Material:
- Brass
- Trap Size:
- 2 in
- UPC:
- 082647060296