This product requires certification to purchase.

2 in. Male Sweat Brass DWV Flush Cleanout Plug

You last purchased this on
 
Matco-Norca

2 in. Male Sweat Brass DWV Flush Cleanout Plug

  • Fast #
  • Part #MCO200
  • Item #7581876
  • Manufacturer Part #CO200
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

2 in. Male Sweat Brass DWV Flush Cleanout Plug

  • Fast #
  • Part #MCO200
  • Item #7581876
  • Manufacturer Part #CO200
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cleanout, DWV
Material:
Brass