This product requires certification to purchase.

2 in. No-Hub Flexible Pipe Cap

You last purchased this on
 
Matco-Norca

2 in. No-Hub Flexible Pipe Cap

  • Fast #
  • Part #M456008C
  • Item #4488421
  • Manufacturer Part #456008C
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

2 in. No-Hub Flexible Pipe Cap

  • Fast #
  • Part #M456008C
  • Item #4488421
  • Manufacturer Part #456008C
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel, Rubber