This product requires certification to purchase.

2 x 2 in. Oval Meter Flange in Rough Brass

You last purchased this on
 
Matco-Norca

2 x 2 in. Oval Meter Flange in Rough Brass

  • Fast #
  • Part #M431T08
  • Item #2484885
  • Manufacturer Part #431T08
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

2 x 2 in. Oval Meter Flange in Rough Brass

  • Fast #
  • Part #M431T08
  • Item #2484885
  • Manufacturer Part #431T08
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drilled and tapped
  • With gasket
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Flanged
End Connection 2:
Threaded
End Connections:
Flanged x Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in x 2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No