This product requires certification to purchase.

3/4 in. 45 Degree Chrome Plated Brass Elbow

You last purchased this on
 
Matco-Norca

3/4 in. 45 Degree Chrome Plated Brass Elbow

  • Fast #
  • Part #MCL4504
  • Item #4488613
  • Manufacturer Part #C-L4504
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

3/4 in. 45 Degree Chrome Plated Brass Elbow

  • Fast #
  • Part #MCL4504
  • Item #4488613
  • Manufacturer Part #C-L4504
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-62
Elbow Degree:
45 DD
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass