3/4 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter
3/4 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876-877
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- Yes