This product requires certification to purchase.

3/4 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

You last purchased this on
 
Matco-Norca

3/4 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

  • Fast #
  • Part #MPXMAS0404LF
  • Item #4784769
  • Manufacturer Part #PXMAS0404LF
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

3/4 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

  • Fast #
  • Part #MPXMAS0404LF
  • Item #4784769
  • Manufacturer Part #PXMAS0404LF
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lead Free Brass PEX Fittings
  • NSF and UPC Approved
  • Manufactured to ASTM Standard F1807
  • Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-876-877
End Connection 1:
PEX Crimp
End Connection 2:
Male Sweat
End Connections:
Male Sweat x PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-9/20 in
Material:
Brass
NSF:
NSF 61-4, NSF 372
NSF Certified:
Yes