3/4 in. Chrome Plated Brass Coupling
3/4 in. Chrome Plated Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-8
- ASME:
- ASME B-16.15, B-16.18
- ASTM:
- ASTM B-584, ASTM B-456
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/7 in
- Material:
- Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global