3/4 in. Compression Brass Coupling
3/4 in. Compression Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-97/100 in
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- Up to 210 Deg F