3/4 in. Compression Malleable Iron Coupling
3/4 in. Compression Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Length:
- 5 in
- Material:
- Malleable Iron
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- UL Listed:
- Yes