This product requires certification to purchase.

3/4 x 4 in. Threaded Reducing Schedule 40 Carbon Steel Dielectric Nipple

You last purchased this on
 
Matco-Norca

3/4 x 4 in. Threaded Reducing Schedule 40 Carbon Steel Dielectric Nipple

  • Fast #
  • Part #MDNTT044
  • Item #4377126
  • Manufacturer Part #DNTT044
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

3/4 x 4 in. Threaded Reducing Schedule 40 Carbon Steel Dielectric Nipple

  • Fast #
  • Part #MDNTT044
  • Item #4377126
  • Manufacturer Part #DNTT044
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-53, ASTM F-492 1995
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Nipple, Straight
Length:
4 in
Material:
Steel
UL Listed:
No