This product requires certification to purchase.

3/8 in. PEX Crimp Brass Plug

You last purchased this on
 
Matco-Norca

3/8 in. PEX Crimp Brass Plug

  • Fast #
  • Part #MPXPL02LF
  • Item #7810428
  • Manufacturer Part #PXPL02LF
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

3/8 in. PEX Crimp Brass Plug

  • Fast #
  • Part #MPXPL02LF
  • Item #7810428
  • Manufacturer Part #PXPL02LF
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877, ASTM F-1807
End Connection 1:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61-4, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi