3/8 x 3/4 in. OD Compression x FGHT 90 Degree Brass Reducing Elbow
3/8 x 3/4 in. OD Compression x FGHT 90 Degree Brass Reducing Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Compression
- End Connection 2:
- FGHT
- End Connections:
- OD Compression x FGHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Reducing, Elbow
- Material:
- Brass