3-1/2 in. Brass Square Head Plug
3-1/2 in. Brass Square Head Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Square Head, Plug
- Material:
- Brass