3-1/2 in. Brass Straight Raised Square Head Plug
3-1/2 in. Brass Straight Raised Square Head Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Square Head, Plug
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global