This product requires certification to purchase.

3 in. Cast Iron Floor Drain

You last purchased this on
 
Matco-Norca

3 in. Cast Iron Floor Drain

  • Fast #
  • Part #MCIFD6NH3
  • Item #4488459
  • Manufacturer Part #CIFD6NH3
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

3 in. Cast Iron Floor Drain

  • Fast #
  • Part #MCIFD6NH3
  • Item #4488459
  • Manufacturer Part #CIFD6NH3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed:
No