This product requires certification to purchase.

4 in. Diameter Double Cup Basket Strainer in Stainless Steel

Matco-Norca

4 in. Diameter Double Cup Basket Strainer in Stainless Steel

  • Fast #
  • Part #MSS112
  • Item #2477104
  • Manufacturer Part #SS-112
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

4 in. Diameter Double Cup Basket Strainer in Stainless Steel

  • Fast #
  • Part #MSS112
  • Item #2477104
  • Manufacturer Part #SS-112
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel, Rubber
Strainer Size:
4-1/2 in
UPC:
082647059214