This product requires certification to purchase.

4 x 1-1/2 in. Galvanized Dielectric Nipple

You last purchased this on
 
Matco-Norca

4 x 1-1/2 in. Galvanized Dielectric Nipple

  • Fast #
  • Part #MDNTT074
  • Item #4377132
  • Manufacturer Part #DNTT074
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

4 x 1-1/2 in. Galvanized Dielectric Nipple

  • Fast #
  • Part #MDNTT074
  • Item #4377132
  • Manufacturer Part #DNTT074
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-492-95
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Fitting Type:
Dielectric Nipple
Length:
4 in
Material:
Galvanized
Maximum Temperature:
230