4 x 1 in. Galvanized Dielectric Nipple
4 x 1 in. Galvanized Dielectric Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-492-95
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 4 in
- Material:
- Galvanized
- Maximum Temperature:
- 230