4 x 2 in. Galvanized Threaded x Grooved Dielectric Nipple
4 x 2 in. Galvanized Threaded x Grooved Dielectric Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53
- End Connection 1:
- Threaded
- End Connection 2:
- Grooved
- End Connections:
- Threaded x Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 4 in
- Material:
- Galvanized