This product requires certification to purchase.

You last purchased this on
 
Matco-Norca

58

  • Fast #
  • Part #M58ANG03
  • Item #7204559
  • Manufacturer Part #58-ANG03
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

58

  • Fast #
  • Part #M58ANG03
  • Item #7204559
  • Manufacturer Part #58-ANG03
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
58
Color Finish Category:
Chromes
Color Finish Name:
Polished Brass, Polished Chrome
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Length:
3-7/100 in
Material:
Brass
Power Source:
Gas
Recommended Valve Application:
Gas
Valve Body Style:
Angle
Valve Operator:
Key
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Angle Log Lighter Valve