6 in. Full Face SBR and Carbon Steel Gasket
6 in. Full Face SBR and Carbon Steel Gasket
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1330
- Coating:
- Zinc Plated
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- -20 to 170 Deg F
- Thickness:
- 0.125 in
- UL Listed:
- No