This product requires certification to purchase.

6 x 2-1/2 in. Galvanized Threaded x Grooved Dielectric Nipple

You last purchased this on
 
Matco-Norca

6 x 2-1/2 in. Galvanized Threaded x Grooved Dielectric Nipple

  • Fast #
  • Part #MDNTG096
  • Item #4377123
  • Manufacturer Part #DNTG096
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

6 x 2-1/2 in. Galvanized Threaded x Grooved Dielectric Nipple

  • Fast #
  • Part #MDNTG096
  • Item #4377123
  • Manufacturer Part #DNTG096
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53
End Connection 1:
Threaded
End Connection 2:
Grooved
End Connections:
Threaded x Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in
Fitting Type:
Dielectric Nipple
Length:
6 in
Material:
Galvanized