This product requires certification to purchase.

6 x 3 in. Galvanized Dielectric Nipple

You last purchased this on
 
Matco-Norca

6 x 3 in. Galvanized Dielectric Nipple

  • Fast #
  • Part #MDNTT106
  • Item #4377135
  • Manufacturer Part #DNTT106
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

6 x 3 in. Galvanized Dielectric Nipple

  • Fast #
  • Part #MDNTT106
  • Item #4377135
  • Manufacturer Part #DNTT106
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-492-95
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Fitting Type:
Dielectric Nipple
Length:
6 in
Material:
Galvanized
Maximum Temperature:
230