6 x 4 in. Threaded x Threaded Dielectric Galvanized Nipple
6 x 4 in. Threaded x Threaded Dielectric Galvanized Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-53, ASTM F-492-95
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Dielectric Nipple
- Material:
- Galvanized
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi