8 x 4 in. Flanged x FNPT Cast Iron Companion Reducing Flange
8 x 4 in. Flanged x FNPT Cast Iron Companion Reducing Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Threaded reducing flanges offer an economical way to connect the plain end of a pipe to a flanged connection
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME B-16.1
- ASTM:
- ASTM A-126, ASTM A-48
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- FNPT
- End Connections:
- Flanged x FNPT
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 8 in x 4 in
- Fitting Type:
- Reducing, Flange
- Flange Type:
- Companion
- Material:
- Cast Iron
- Pressure Class:
- 125#