Bolt Pack 5 in. Valve Repair Part
Bolt Pack 5 in. Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-152
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1596 psi
- Product Type:
- Bolt Pack
- Valve Size:
- 5 in