Bronze Valve
Bronze Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.18, ANSI B1.20.17
- End Connection 1:
- Solder
- End Connection 2:
- MGHT
- End Connections:
- Solder x MGHT
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Valve
- UL Listed:
- No
- UPC:
- 082647060715
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Ball Valve