*0323 *CVR* 36 1B W/ 1.8 PD KITC FC
Matte Stone *0323 *CVR* 36 1B W/ 1.8 PD KITC FC
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Matte Stone
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-1/2 in
- Faucet Material:
- Brass
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Swivel