This product requires certification to purchase.

*NLA *CVR* 30 1B W/ 1.8 PD KITC FCT

You last purchased this on
 

Matte Stone *NLA *CVR* 30 1B W/ 1.8 PD KITC FCT

  • Fast #
  • Part #VVG15831
  • Item #9374345
  • Manufacturer Part #VG15831
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Matte Stone *NLA *CVR* 30 1B W/ 1.8 PD KITC FCT

  • Fast #
  • Part #VVG15831
  • Item #9374345
  • Manufacturer Part #VG15831
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Matte Stone
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17 in
Faucet Material:
Brass
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Single Handle
Side Spray:
No
Spout Height:
9-1/2 in
Spout Reach:
7-7/8 in
Spout Type:
Swivel