This product requires certification to purchase.

M Size Dyneema® Glove with Nitrile Coated MicroFoam Grip in Grey

You last purchased this on
 
MaxiCut®

M Size Dyneema® Glove with Nitrile Coated MicroFoam Grip in Grey

  • Fast #
  • Part #P19D470M
  • Item #7912719
  • Manufacturer Part #19-D470/M
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
MaxiCut®

M Size Dyneema® Glove with Nitrile Coated MicroFoam Grip in Grey

  • Fast #
  • Part #P19D470M
  • Item #7912719
  • Manufacturer Part #19-D470/M
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Dozen: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4
CE Approved:
Yes
Coating:
Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
M
Glove Type:
Cut Resistant
Length:
8-7/10 in
Material:
Dyneema®, Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
13 ga