Maxicut®
Frequently Purchased Together
Product Details
Product Details
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
- Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
- 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
- Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
- Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
- Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
- Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
Documents
Specifications
- ANSI:
- ANSI 2
- Coating:
- Nitrile
- Collection:
- Maxicut®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Length:
- 9-2/5 in
- Material:
- Yarn, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 ga