This product requires certification to purchase.

L Size Seamless Knit Nylon and Nitrile Gloves in Grey and Brown

You last purchased this on
 
MaxiFlex® Comfort™

L Size Seamless Knit Nylon and Nitrile Gloves in Grey and Brown

  • Fast #
  • Part #P349025L
  • Item #4913715
  • Manufacturer Part #34-9025/L
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
MaxiFlex® Comfort™

L Size Seamless Knit Nylon and Nitrile Gloves in Grey and Brown

  • Fast #
  • Part #P349025L
  • Item #4913715
  • Manufacturer Part #34-9025/L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Requires Certification

Documents


Specifications

CE Approved:
Yes
Coating:
Nitrile
Color Finish Category:
Blues
Color Finish Name:
Blue, Grey
Disposable:
Yes
Glove Size:
L
Glove Type:
All Purpose, Painting
Length:
8-7/10 in
Material:
Cotton, Lycra, Plastic, Rubber
Material Type:
Nitrile, Nylon
Reusable:
No
Thickness:
15 ga