L Size Micro Foam and Nitrile Coated Glove in Green and Black
L Size Micro Foam and Nitrile Coated Glove in Green and Black
Frequently Purchased Together
Product Details
Product Details
- Micro-Foam Nitrile Coating
- Micro Dots for More Durability
- 360° Breathability
- 100% Silicone-free
- Excellent Abrasion Resistance
Documents
Specifications
- ANSI:
- ANSI 2
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- L
- Glove Type:
- Cutting Applications
- Material:
- Knit, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 ga