L Size Yarn Glove with Premium Nitrile Coated MicroFoam Grip in Green with Black
L Size Yarn Glove with Premium Nitrile Coated MicroFoam Grip in Green with Black
Frequently Purchased Together
Product Details
Product Details
- MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Innovative fibers - we source our base ingredients to develop our own unique high performance yarns and fibers that offer cut protection whilst maintaining high levels of comfort.
- Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
- 360° breathability - patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
- Form, fit and feel - mimics the "hand at rest", reducing hand fatigue and increasing comfort.
- Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
- Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
- Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
Documents
Specifications
- ANSI:
- ANSI A2 Cut Level A2
- ASTM:
- ASTM F-2992 2015
- Coating:
- Nitrile
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Black
- Glove Size:
- L
- Glove Type:
- Cut Resistant, Gardening, Inspection, Maintenance, Material Handling
- Length:
- 9-3/10 in
- Material:
- Yarn, Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes