This product requires certification to purchase.

MaxiFlex Ultimate, 15G Gray Nylon Shell, 3/4 Nitrile Micro-Foam, Vend

You last purchased this on
 
MaxiFlex® Ultimate™

MaxiFlex Ultimate, 15G Gray Nylon Shell, 3/4 Nitrile Micro-Foam, Vend

  • Fast #
  • Part #P34875VL
  • Item #9534320
  • Manufacturer Part #34-875V/L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MaxiFlex® Ultimate™

MaxiFlex Ultimate, 15G Gray Nylon Shell, 3/4 Nitrile Micro-Foam, Vend

  • Fast #
  • Part #P34875VL
  • Item #9534320
  • Manufacturer Part #34-875V/L
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
L
Glove Type:
General Assembly, Micro-Engineering, Automotive Components
Length:
8-9/10 in
Material:
Plastic
Material Type:
Nylon