This product requires certification to purchase.

XL Size Glove

You last purchased this on
 
MaxiFlex® Ultimate™

XL Size Glove

  • Fast #
  • Part #P34875XL
  • Item #4338287
  • Manufacturer Part #34-875/XL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MaxiFlex® Ultimate™

XL Size Glove

  • Fast #
  • Part #P34875XL
  • Item #4338287
  • Manufacturer Part #34-875/XL
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Glove Size:
XL
Glove Type:
Seamless
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes