This product requires certification to purchase.

XXL Size Nitrile Lycra® and Nylon Glove in Black and Grey

You last purchased this on
 
MaxiFlex® Ultimate™

XXL Size Nitrile Lycra® and Nylon Glove in Black and Grey

  • Fast #
  • Part #P34874XXL
  • Item #7803924
  • Manufacturer Part #34-874/XXL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
MaxiFlex® Ultimate™

XXL Size Nitrile Lycra® and Nylon Glove in Black and Grey

  • Fast #
  • Part #P34874XXL
  • Item #7803924
  • Manufacturer Part #34-874/XXL
4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • 100% Silicone free
  • 25% thinner than most foam nitrile gloves on the market while offering twice the mechanical performance.
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort. The latest knitting technology is utilized to produce smooth and rounded fingertips, improving fingertip sensitivity.
  • Consistent liner penetration from the nitrile leaves only the soft liner resting against the skin.
  • Optimized Grip - The micro-cup finish allows for a controlled grip.
  • This glove has been laundered prior to final packaging making it clean and safe for use. It also complies with FDA food handling requirements 21 CFR, Part 177. All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin. The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-874V).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A1
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Disposable:
No
Glove Size:
XXL
Glove Type:
Seamless
Length:
9-1/10 in
Material:
Plastic, Lycra
Material Type:
Nylon
Reusable:
No
Thickness:
15 ga
Width:
3-9/10 in