1-Light Outdoor Wall Sconce
1-Light Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Wall Sconce Type:
- Outdoor