13-1/2 in. 2-Light Flushmount in Satin Nickel with Frosted Glass Shade
13-1/2 in. 2-Light Flushmount in Satin Nickel with Frosted Glass Shade
Frequently Purchased Together
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lumens:
- 1344
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/2 in